Motion
1060
Jobber Length Drill Bit - Type 115 Series, 7/64 in, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-5/8 in OAL
MI ITEM #02431906
MFR #1060
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 115 Series, 7/64 in, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-5/8 in OAL
MI ITEM #02431906
MFR #1060

Mfr description
01060 DRILL BIT 115 7/64
  • This 118° point, high-speed steel drill performs well in a wide variety of general-purpose ferrous metal drilling applications
  • The black surface treatment prevents chip welding and increases abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Drill Bit Size  
    7/64 in
  • Flute Length  
    1-1/2 in
  • Overall Length  
    2-5/8 in
  • Shank Diameter
    7/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    Type 115
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)