Motion
1920
Jobber Length Drill Bit - Type 115 Series, #49, HSS Surface Treated Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
MI ITEM #02432030
MFR #1920
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 115 Series, #49, HSS Surface Treated Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
MI ITEM #02432030
MFR #1920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
01920 DRILL BIT 115 49
  • This 118° point, high-speed steel drill performs well in a wide variety of ferrous metal drilling applications.
  • The black surface treatment prevents chip welding and increases abrasion resistance.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    HSS Surface Treated
  • Overall Length
  • Point Angle
  • Series
    Type 115
  • Package Qty
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text