Motion
2220
Jobber Length Drill Bit - Type 115 Series, #79, High Speed Steel Material, 1/8 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #02432060
MFR #2220
List Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 115 Series, #79, High Speed Steel Material, 1/8 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #02432060
MFR #2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.94/each for your price

Overview

Mfr description
02220 DRILL BIT 115 79

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Series
    Type 115
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text