Motion
05730
Jobber Length Drill Bit - Type 190-AG Series, 19/64 in, High Speed Steel Material, 3-1/16 in Flute, 135 ° Point Angle, 4-3/8 in OAL
MI ITEM #02432649
MFR #05730
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-AG Series, 19/64 in, High Speed Steel Material, 3-1/16 in Flute, 135 ° Point Angle, 4-3/8 in OAL
MI ITEM #02432649
MFR #05730

Mfr description
05730 DRILL BIT 190-AG 19/64
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Drill Bit Size  
    19/64 in
  • Flute Length  
    3-1/16 in
  • Overall Length  
    4-3/8 in
  • Shank Diameter
    19/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-AG
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)