Motion
8210
Jobber Length Drill Bit - Type 150 Series, 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #02432913
MFR #8210
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 150 Series, 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #02432913
MFR #8210

Mfr description
08210 DRILL BIT 150 3/8
  • Heavy-duty 135° split point with gold finish for drilling hard tough metals, free machining stainless steel, high temperature alloys, titanium and certain plastics
  • High red hardness of cobalt steel permit speeds 30% higher than regular high-speed steel drills
  • Cobalt drills require rigidly held positive feed drilling equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3-5/8 in
  • Overall Length  
    5 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 150
  • Shank Type
    Plain Round
  • Specification
    NAS 907J
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)