Specifications
Dimensions
- Compatible Wire Size Range22 to 10 AWG
- Max Compatible Wire Size10 AWG
- Min Compatible Wire Size22 AWG
- Overall Length8-1/4 in
Details
- Grip StyleCushioned Ergonomic Grip
- Includes CrimperCrimper Not Included
- Includes CutterIncludes Cutter
- Plier Nose Or V NotchPliers Nose
- Self AdjustingNot Self-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)