Motion
105SCGV

Xcelite
105SCGV

Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Minimum Compatible Wire Size: 22AWG
MI ITEM #02433437
MFR #105SCGV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
105SCGV

Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Minimum Compatible Wire Size: 22AWG
MI ITEM #02433437
MFR #105SCGV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    22 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    22 AWG
  • Overall Length
    6 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting

Overview

Mfr description
105SCGVN ELECTRIC. STRIPP.PLIER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought