Motion
1178M

Xcelite
1178M

143mm OAL, 14 AWG Capacity, Diagonal Cutter 13/32" Jaw Length x 14mm Jaw Width, Standard Head
Mi Item #02433453
MFR #1178M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
1178M

143mm OAL, 14 AWG Capacity, Diagonal Cutter 13/32" Jaw Length x 14mm Jaw Width, Standard Head
Mi Item #02433453
MFR #1178M

Mfr description
1178MVN SHEARCUTTER-MICRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    13/32 in, 10.00 mm
  • Jaw Thickness
    3.00 mm
  • Jaw Width
    14.00 mm
  • Overall Length
    143.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    14 AWG, 17/32 in, 14.00 mm
  • Cutter Style
    Heavy-Duty
  • Cutting Type
    Diagonal
  • Handle Color
    Blue
  • Head Style
    Standard
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)