Motion
175M
127mm OAL, 20 AWG Capacity, Diagonal Cutter 11/32" Jaw Length x 13mm Jaw Width, Standard Head
Mi Item #02433485
MFR #175M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
127mm OAL, 20 AWG Capacity, Diagonal Cutter 11/32" Jaw Length x 13mm Jaw Width, Standard Head
Mi Item #02433485
MFR #175M

Mfr description
175MN SHEARCUTTER, MICRO W/SAFETY CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    11/32 in, 9.00 mm
  • Jaw Thickness
    2.00 mm
  • Jaw Width
    13.00 mm
  • Overall Length
    127.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 1/2 in, 13.00 mm
  • Cutter Style
    Standard
  • Cutting Type
    Diagonal
  • Handle Color
    Blue
  • Head Style
    Standard
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)