Motion
32H
Forceps - Stainless Steel, 5 in
MI ITEM #02433604
MFR #32H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forceps - Stainless Steel, 5 in
MI ITEM #02433604
MFR #32H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 in
  • Overall Length Range
    3" - 5.9"

Details

  • Handle Color
    Silver
  • Handle Material
    Stainless Steel
  • Material
    Stainless Steel
  • Pattern
    Straight
  • Style
    Straight Nose
  • Type
    Forceps

Overview

Mfr description
32HN SEIZER,STRAIGHT JR.SMOOTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought