Motion
378M
140mm OAL, 20 AWG Capacity, Diagonal Cutter 17/32" Jaw Length x 1.2mm Jaw Width, Long Nose Head
Mi Item #02433616
MFR #378M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140mm OAL, 20 AWG Capacity, Diagonal Cutter 17/32" Jaw Length x 1.2mm Jaw Width, Long Nose Head
Mi Item #02433616
MFR #378M

Mfr description
378MN PLIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    17/32 in, 14.00 mm
  • Jaw Thickness
    0.50 mm
  • Jaw Width
    1.20 mm
  • Overall Length
    140.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 17/32 in, 14.00 mm
  • Cutter Style
    Standard
  • Cutting Type
    Diagonal
  • Head Style
    Long Nose
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)