Motion
413MM

Xcelite
413MM

10 Piece, 4 to 13mm Nut Driver Set Solid Shaft, Plastic Handle
MI ITEM #02433639
MFR #413MM
Price$377.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
413MM

10 Piece, 4 to 13mm Nut Driver Set Solid Shaft, Plastic Handle
MI ITEM #02433639
MFR #413MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$377.15/each

Specifications

Dimensions

  • Hex Depth
    29 mm, 48 mm
  • Hex Size
    10 mm, 11 mm, 13 mm, 4 mm, 5.5 mm, 5 mm, 7 mm, 8 mm
  • Overall Length
    156 mm, 178 mm, 184 mm
  • Shank Diameter
    10 mm, 11 mm, 13 mm, 4 mm, 5.5 mm, 5 mm, 7 mm, 8 mm
  • Shank Length
    73 mm, 76 mm, 79 mm
  • Size Range
    4 - 13 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Bright
  • Handle Style
    Firm Grip, Plastic
  • Handle Type
    Plastic
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    10
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Replaceable Shaft
    Fixed Shaft
  • Shaft Type
    1 Solid
  • Shank Material
    Steel
  • Shank Style
    Hollow, Solid
  • System of Measurement
    Metric
  • Tool Type
    Nut Driver Set
  • Warranty
    Lifetime

Overview

Mfr description
413MMN TOOL SET, NUTDRIVER 10PC METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought