Motion
42HV
STR SEIZER FORCEPS 5-1/2"
Mi Item #02433642
MFR #42HV
Price$40.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STR SEIZER FORCEPS 5-1/2"
Mi Item #02433642
MFR #42HV

Mfr description
42HVN SEIZER,STRAIGHT SERRATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.43/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Overall Length
    5-1/2 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Straight
  • End Style
    Pointed
  • Handle Color
    Silver
  • Handle Material
    Stainless Steel
  • Material
    Stainless Steel
  • Pivot Adjustability
    Fixed
  • Scissor Type
    Seizer Forceps
  • Type
    Forceps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)