Motion
43HV
XCELITE SEIZER CURVED 43HV 6
MI ITEM #02433644
MFR #43HV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE SEIZER CURVED 43HV 6
MI ITEM #02433644
MFR #43HV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43HVN SEIZER,CURVED SERRATED

Specifications

  • Scissor Type
    Seizer Forceps
  • Pivot Adjustability
    Fixed
  • Handle Color
    Silver
  • End Style
    Pointed
  • Blade Type
    Straight
  • Blade Material
    Stainless Steel
  • Handle Material
    Stainless Steel
  • Overall Length
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text