Motion
55MM
NUTDRIVER 5.5MM
MI ITEM #02433656
MFR #55MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUTDRIVER 5.5MM
MI ITEM #02433656
MFR #55MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55MMN METRIC NUTDRIVER

Specifications

  • Hex Size
    3 mm
  • Shank Style
    Solid
  • Shank Length
    76 mm
  • Overall Length
    6.150 in
  • Handle Style
    Fluted Handle
  • Hex Depth
    29 mm
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Bright
  • Non Sparking
    Not Non-Sparking
  • Tool Type
    Nutdriver
  • System of Measurement
    Metric
  • Size
    5.5 mm
  • Shaft Type
    Hollow Shaft
  • Handle Type
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text