Motion
7MM
NUTDRIVER 7MMN
MI ITEM #02433673
MFR #7MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUTDRIVER 7MMN
MI ITEM #02433673
MFR #7MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Depth
    29 mm
  • Hex Size
    4 mm
  • Overall Length
    6.150 in
  • Shank Length
    76 mm
  • Size
    7.0 mm

Details

  • Finish Coating
    Bright
  • Handle Style
    Fluted Handle
  • Handle Type
    Plastic
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shaft Type
    Hollow Shaft
  • Shank Style
    Solid
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver

Overview

Mfr description
7MMN METRIC NUTDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought