Motion
8MM
XCELITE METRIC NUTDRIVER 8MM -(8MM
Mi Item #02433679
MFR #8MM
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE METRIC NUTDRIVER 8MM -(8MM
Mi Item #02433679
MFR #8MM

Mfr description
8MMN METRIC NUTDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.00/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Overall Length
    156 mm
  • Shank Length
    76 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Bright
  • Non Sparking
    Not Non-Sparking
  • PSC Code
    5120
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)