Specifications
Dimensions
- Overall Length4 in
- Size10.0 mm
Details
- Handle TypeNone
- Shaft TypeInterchangeable
- System of MeasurementMetric
- Tool TypeNutdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)