Motion
9912
Nutdriver 9912 3/8" NUTDRIVER XCELITE HEX NUTDRVR SHANK
MI ITEM #02433691
MFR #9912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nutdriver 9912 3/8" NUTDRIVER XCELITE HEX NUTDRVR SHANK
MI ITEM #02433691
MFR #9912

Mfr description
9912N 3/8HEX NUTDRIVER SHANK"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Overall Length
    4-9/16 in
  • Shank Length
    3-5/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Blade
  • Non Sparking
    Not Non-Sparking
  • PSC Code
    5120
  • Shank Material
    Steel
  • Shank Style
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)