Motion
99125

Xcelite
99125

1/8" x 0.125" 1/4" Drive Slotted Hex Screwdriver Bit 4" OAL
MI ITEM #02433692
MFR #99125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
99125

1/8" x 0.125" 1/4" Drive Slotted Hex Screwdriver Bit 4" OAL
MI ITEM #02433692
MFR #99125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99125N BLADE,SCD,SLOTTED,1/8"

Specifications

  • Overall Length
    4 in
  • PSC Code
    5133
  • Tip Size
    1/8 in
  • Tip Style
    Slotted
  • Tip Type
    Slotted
  • Reversible
    Non-Reversible
  • Magnetized Tip
    No
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Blade Diameter
    1/8 in
  • Blade Length
    4 in
  • Blade Material
    Chrome Vanadium Steel
  • Blade Shape
    Round
  • Blade Thickness
    0.125 in
  • Blade Type
    Round
  • Blade Width
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text