Motion
9916
XCELITE HEX NUTDRVR SHANK 9916 1/2" NUTDRIVER
MI ITEM #02433696
MFR #9916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE HEX NUTDRVR SHANK 9916 1/2" NUTDRIVER
MI ITEM #02433696
MFR #9916

Mfr description
9916N 1/2HEX NUTDRIVER SHANK"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Overall Length
    5-1/8 in
  • Shank Length
    4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Blade
  • Non Sparking
    Not Non-Sparking
  • PSC Code
    5120
  • Shank Material
    Steel
  • Shank Style
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)