Motion
992
JUNIOR HANDLE 99 SERIES
MI ITEM #02433699
MFR #992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUNIOR HANDLE 99 SERIES
MI ITEM #02433699
MFR #992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
992N HANDLE,JUNIOR,99 SERIES,AMBER

Specifications

  • Hex Size
    11/16 in
  • Overall Length
    3-1/8 in
  • Fastener Type
    Standard Hex
  • Handle Type
    Screwdriver Handle
  • Overall Length Range
    Less than 4"
  • Accessory Type
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text