Motion
9920BP

Xcelite
9920BP

HEX BLADE SCREWDRIVER .05 ALLEN
MI ITEM #02433701
MFR #9920BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
9920BP

HEX BLADE SCREWDRIVER .05 ALLEN
MI ITEM #02433701
MFR #9920BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9920BPN SCREWDRIVER BLADE,.050"

Specifications

  • Hex Size
    1/2 in
  • Overall Length
    4 in
  • Fastener Type
    Hex Ball End
  • Handle Type
    Screwdriver Blade
  • Overall Length Range
    4" - 6.9"
  • Accessory Type
    Screwdriver Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text