Motion
9923
3/32" Hex Screwdriver Blade 1/4" Drive, 4" OAL
MI ITEM #02433709
MFR #9923
List Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Hex Screwdriver Blade 1/4" Drive, 4" OAL
MI ITEM #02433709
MFR #9923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.00/each for your price

Overview

Mfr description
9923N BLADE,SCD,ALLEN HEX,3/32"

Specifications

  • Overall Length
    4 in
  • Overall Length Range
    3" - 4.9"
  • PSC Code
    5133
  • Type
    Hex Screwdriver Blade
  • Drive Size
    1/4 in
  • Size
    3/32 in
  • Measurement Type
    Inch
  • Hex Size
    3/32 in
  • For Use With
    Series 99® Handles
  • Accessory Type
    Screwdriver Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text