Motion
9924BP

Xcelite
9924BP

BALL END HEX DRIVER 1/8X6IN
MI ITEM #02433714
MFR #9924BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
9924BP

BALL END HEX DRIVER 1/8X6IN
MI ITEM #02433714
MFR #9924BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9924BPN BLADE,SCD,ALLEN HEX,BALLPT,1/8"

Specifications

  • Hex Size
    1/8 in
  • Blade Length
    4 in
  • Drive Style
    Hex
  • Overall Length
    5 in
  • Ball End
    Ball End
  • Fastener Type
    Hex Ball End
  • Handle Type
    Screwdriver Blade
  • Overall Length Range
    4" - 6.9"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text