Motion
9925
Hex Driver
Mi Item #02433716
MFR #9925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver
Mi Item #02433716
MFR #9925

Mfr description
9925N BLADE,SCD,ALLEN HEX,5/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    5/32 in
  • Blade Length
    4 in
  • Overall Length
    4 in
  • Tip Size
    5/32 in

Details

  • Blade Material
    Chrome Vanadium Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Tip Style
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)