Motion
99312

Xcelite
99312

Power Screwdriver Bit or Set - Bit Tip Style: Slotted
MI ITEM #02433734
MFR #99312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
99312

Power Screwdriver Bit or Set - Bit Tip Style: Slotted
MI ITEM #02433734
MFR #99312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99312N BLADE,SCD,SLOTTED,5/16"

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Slotted
  • Bit Tip Size
    5/16 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text