1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
9938N 1/8-3/8 REAMER
REAMER 1/8-38
MI ITEM #
02433736
MFR #
9938N 1/8-3/8 REAMER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Xcelite 9938N 1/8-3/8 REAMER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
9938N 1/8-3/8 REAMER
REAMER 1/8-38
MI ITEM #
02433736
MFR #
9938N 1/8-3/8 REAMER
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9938N 1/8-3/8 REAMER
Specifications
Overall Length
4 in
Overall Length Range
3" - 4.9"
Type
Reamer
Style
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data