Motion
9945MMN HEX NUTDRIVER SHANK

Xcelite
9945MMN HEX NUTDRIVER SHANK

NUTDRIVER 4.5MM
Mi Item #02433740
MFR #9945MMN HEX NUTDRIVER SHANK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
9945MMN HEX NUTDRIVER SHANK

NUTDRIVER 4.5MM
Mi Item #02433740
MFR #9945MMN HEX NUTDRIVER SHANK

Mfr description
9945MMN HEX NUTDRIVER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Size
    4.5 mm

Details

  • Handle Type
    None
  • Shaft Type
    Interchangeable
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)