1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
994MM
NUTDRIVER 99 4MM
MI ITEM #
02433742
MFR #
994MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
Xcelite 994MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
994MM
NUTDRIVER 99 4MM
MI ITEM #
02433742
MFR #
994MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
994MMN HEX NUTDRIVER SHANK
Specifications
Overall Length
4 in
Material
Steel
Tool Type
Nutdriver
System of Measurement
Metric
Size
4.0 mm
Shaft Type
Interchangeable
Handle Type
None
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data