Motion
996
XCELITE NUTDRIVER SHANK 996 3/16" HEX
MI ITEM #02433752
MFR #996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE NUTDRIVER SHANK 996 3/16" HEX
MI ITEM #02433752
MFR #996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
996N 3/16HEX N/DRIVER SHANK"

Specifications

  • Hex Size
    3/16 in
  • Shank Style
    Solid
  • Shank Length
    3-5/8 in
  • Overall Length
    4-9/16 in
  • Handle Style
    Blade
  • Shank Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text