1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
9961
XCELITE SCREWDRIVER BLADE 9961 .048" BRISTOL 6FL
MI ITEM #
02433754
MFR #
9961
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Xcelite 9961
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
9961
XCELITE SCREWDRIVER BLADE 9961 .048" BRISTOL 6FL
MI ITEM #
02433754
MFR #
9961
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9961N BLADE,SCD,BRISTOL,6 FLUTE,.048"
Specifications
Overall Length
4 in
PSC Code
5120
Individual Bit Or Bit Set
Individual Bit
Bit Tip Size
0.48 in
Double Ended
Single-Ended
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data