1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
9962
Hex Screwdriver Bits .060" BRISTOL 6FL XCELITE SCREWDRIVER BLADE
MI ITEM #
02433756
MFR #
9962
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Xcelite 9962
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
9962
Hex Screwdriver Bits .060" BRISTOL 6FL XCELITE SCREWDRIVER BLADE
MI ITEM #
02433756
MFR #
9962
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9962N FLUTE BRIST.SPLINE BLADE
Specifications
PSC Code
5133
Tip Size
1.52 mm
Tip Style
Speciality
Blade Length
102 mm
Specialty Tip Style
Bristol 6-Flute
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data