1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
9963N SCD BLADE,.069",4-FLUTE
SPLINE SCREWDRIVER BLADE .069 4FL
MI ITEM #
02433758
MFR #
9963N SCD BLADE,.069",4-FLUTE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Xcelite 9963N SCD BLADE,.069",4-FLUTE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
9963N SCD BLADE,.069",4-FLUTE
SPLINE SCREWDRIVER BLADE .069 4FL
MI ITEM #
02433758
MFR #
9963N SCD BLADE,.069",4-FLUTE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9963N SCD BLADE,.069",4-FLUTE
Specifications
Hex Size
11/16 in
Overall Length
4 in
Fastener Type
Standard Hex
Handle Type
Screwdriver Blade
Overall Length Range
4" - 6.9"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data