Motion
9966
BRISTOL SPLINE BLADE 4IN 6FL
MI ITEM #02433764
MFR #9966
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRISTOL SPLINE BLADE 4IN 6FL
MI ITEM #02433764
MFR #9966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9966N FLUTE BRIST.SPLINE BLADE

Specifications

  • Overall Length
    4 in
  • Overall Length Range
    3" - 6.9"
  • Type
    Spline Screwdriver Blade
  • Blade Length
    4 in
  • Tip Style
    Speciality
  • Specialty Tip Style
    Bristol 6-Flute
  • Tip Size
    2.43 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text