Motion
996MM

Xcelite
996MM

NUTDRIVER 99 6MM
MI ITEM #02433770
MFR #996MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
996MM

NUTDRIVER 99 6MM
MI ITEM #02433770
MFR #996MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
996MMN HEX NUTDRIVER SHANK

Specifications

  • Hex Size
    6 mm
  • Shank Style
    Solid
  • Shank Length
    3-5/8 in
  • Overall Length
    4 in
  • Handle Style
    Blade
  • Shank Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Tool Type
    Nutdriver
  • System of Measurement
    Metric
  • Size
    6.0 mm
  • Shaft Type
    Interchangeable
  • Handle Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text