Motion
9971MM

Xcelite
9971MM

ALLEN HEX BLADE 1.3MM
MI ITEM #02433778
MFR #9971MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
9971MM

ALLEN HEX BLADE 1.3MM
MI ITEM #02433778
MFR #9971MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9971MMN ALLEN HEX BLADE

Specifications

  • Overall Length
    102 mm
  • Type
    Bit Screwdriver
  • Tip Size
    1.27 mm
  • Tip Style
    Hex
  • Tip Type
    Hex
  • Magnetized Tip
    No
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • Blade Diameter
    1.27 mm
  • Blade Length
    102 mm
  • Blade Material
    Chrome Vanadium Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Screwdriver Size Range
    1.27mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text