Motion
9972MM

Xcelite
9972MM

HEX BLADE SCREWDRIVER 72MM
MI ITEM #02433782
MFR #9972MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
9972MM

HEX BLADE SCREWDRIVER 72MM
MI ITEM #02433782
MFR #9972MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9972MMN ALLEN HEX BLADE

Specifications

  • Hex Size
    1.500 mm
  • Overall Length
    4 in
  • Fastener Type
    Standard Hex
  • Handle Type
    Screwdriver Blade
  • System of Measurement
    Metric
  • Overall Length Range
    4" - 6.9"
  • Bit Tip Size
    1.5 mm
  • Bit Tip Style
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text