Motion
9973MM

Xcelite
9973MM

HEX BLADE SCREWDRIVER 73MM
Mi Item #02433786
MFR #9973MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
9973MM

HEX BLADE SCREWDRIVER 73MM
Mi Item #02433786
MFR #9973MM

Mfr description
9973MMN ALLEN HEX BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    2 mm
  • Hex Size
    2.000 mm
  • Overall Length
    4 in
  • Overall Length Range
    4" - 6.9"

Details

  • Bit Tip Style
    Hex
  • Fastener Type
    Standard Hex
  • Handle Type
    Screwdriver Blade
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)