1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
9975MM
XCELITE SCREWDRIVER BLADE 3MM ALLEN HEX
MI ITEM #
02433794
MFR #
9975MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Xcelite 9975MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
9975MM
XCELITE SCREWDRIVER BLADE 3MM ALLEN HEX
MI ITEM #
02433794
MFR #
9975MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9975MMN BLADE,SCD,ALLEN HEX,3MM
Specifications
Overall Length
102 mm
PSC Code
5120
Bit Tip Size
3 mm
Bit Tip Style
Hex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data