Motion
997MM

Xcelite
997MM

XLIT HEX NUTDRIVER SHANK 997MM 7MM
Mi Item #02433810
MFR #997MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
997MM

XLIT HEX NUTDRIVER SHANK 997MM 7MM
Mi Item #02433810
MFR #997MM

Mfr description
997MMN HEX NUTDRIVER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    7 mm
  • Overall Length
    4-9/16 in
  • Shank Length
    3-5/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Non Sparking
    Not Non-Sparking
  • PSC Code
    5120
  • Shank Material
    Steel
  • Shank Style
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)