Motion
998
XCELITE HEX NUTDRVR SHANK 998 1/4
MI ITEM #02433815
MFR #998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE HEX NUTDRVR SHANK 998 1/4
MI ITEM #02433815
MFR #998

Mfr description
998N 1/4 HEX N/DRIVER SHANK"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Overall Length
    4-9/16 in
  • Shank Length
    3-5/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Blade
  • Non Sparking
    Not Non-Sparking
  • PSC Code
    5120
  • Shank Material
    Steel
  • Shank Style
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)