Motion
998MM

Xcelite
998MM

NUTDRIVER 99 8MM
MI ITEM #02433833
MFR #998MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
998MM

NUTDRIVER 99 8MM
MI ITEM #02433833
MFR #998MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    8 mm
  • Overall Length
    4 in
  • Shank Length
    3-5/8 in
  • Size
    8.0 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Type
    None
  • Non Sparking
    Non-Sparking
  • Replaceable Shaft
    Replaceable Shaft
  • Shaft Type
    Interchangeable
  • Shank Material
    Steel
  • Shank Style
    Solid
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver

Overview

Mfr description
998MMN HEX NUTDRIVER SHANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought