Motion
99PA50N SET SD ND & PWER ADAPT

Xcelite
99PA50N SET SD ND & PWER ADAPT

DRIVER BIT SET 99PA50
MI ITEM #02433855
MFR #99PA50N SET SD ND & PWER ADAPT
Price$157.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
99PA50N SET SD ND & PWER ADAPT

DRIVER BIT SET 99PA50
MI ITEM #02433855
MFR #99PA50N SET SD ND & PWER ADAPT

Mfr description
99PA50N SET SD ND & PWER ADAPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.35/each

Specifications

Dimensions

  • Contents
    #1-2 Phillips, 3/16 & 1/4" Slotted, Nutdrivers: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8
  • Phillips Point Size
    #1 - #2 in
  • Phillips Size Range
    #1 - #2

Details

  • Ball End Hex
    No
  • Case Type
    Vinyl Pouch
  • Number Of Pieces
    12
  • Phillips
    Yes
  • Posidriv
    No
  • Screwdriver Types Included
    Nut Drivers, Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)