Motion
99PR
14 Piece, 3/16 to 1/2" Nut Driver & Screwdriver Set Hollow Shaft, Plastic Handle
MI ITEM #02433857
MFR #99PR
Price$285.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece, 3/16 to 1/2" Nut Driver & Screwdriver Set Hollow Shaft, Plastic Handle
MI ITEM #02433857
MFR #99PR

Mfr description
99PRN TOOL SET,MULTIPURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.98/each

Specifications

Dimensions

  • Size Range
    3/16 - 1/2 in

Details

  • Handle Type
    Plastic
  • Number Of Pieces
    14
  • PSC Code
    5120
  • Shaft Type
    1 Hollow
  • Tool Type
    Nut Driver & Screwdriver Set
  • Warranty
    Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)