Specifications
Dimensions
- Drive Size1/4 in
- Fractional Sizes1/20; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16
- Size Range0.050 - 3/16 in
Details
- Container TypePlastic Case
- Number Of Pieces10
- Number Of Points6
- PSC Code5120
- Tool TypeHex
- TypeHex Socket Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)