Motion
99PS40BP

Xcelite
99PS40BP

11 Piece, 0.05 to 3/16" Ball End Hex Driver Set Comes in Plastic Case
Mi Item #02433862
MFR #99PS40BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
99PS40BP

11 Piece, 0.05 to 3/16" Ball End Hex Driver Set Comes in Plastic Case
Mi Item #02433862
MFR #99PS40BP

Mfr description
99PS40BPN TOOL SET,ALLEN HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Fractional Sizes
    1/20; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16
  • Hex Size
    0.05 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Hex Size Range
    .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16
  • Maximum Hex Size
    3/16 in
  • Minimum Hex Size
    0.05 in
  • Size Range
    0.050 - 3/16 in

Details

  • Ball End
    Ball End
  • Container Type
    Plastic Case
  • Drive Style
    Hex
  • Handle Style
    Plastic See-Through and Stand-Up Case
  • Includes
    Regular Handle
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    11
  • Number Of Points
    6
  • PSC Code
    5120
  • Set Type
    Key Set
  • Tool Type
    Ball End
  • Type
    Ball-End Hex Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)