Motion
99PS41MM

Xcelite
99PS41MM

XCELITE METRIC ALLEN TYPE 99PS41MM COMPACT SET
Mi Item #02433868
MFR #99PS41MM
Price$170.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
99PS41MM

XCELITE METRIC ALLEN TYPE 99PS41MM COMPACT SET
Mi Item #02433868
MFR #99PS41MM

Mfr description
99PS41MMN TOOL SET,ALLEN HEX METRIC
  • Compact interchangeable blades for recessed socket head screws
  • Included sizes: 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
  • Model 99X5 extension adds 102mm in length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.03/each

Specifications

Dimensions

  • Weight
    12 oz

Details

  • Includes
    (1) 1.27 mm, (1) 1.5 mm, (1) 2 mm, (1) 2.5 mm, (1) 3 mm, (1) 4 mm, (1) 5 mm, (1) Regular Handle, (1) Extension, (1) Compact Clear Case
  • Manufacturer Upc Number
    037103482310
  • Number Of Screwdrivers
    7
  • PSC Code
    5120
  • Tip Style
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)