Specifications
Dimensions
- Hex Size4 to 11 mm
- Overall Length5-3/8 in
Details
- Handle StyleFluted Handle
- Non SparkingNot Non-Sparking
- Number of Drivers12
- PSC Code5120
- Replaceable ShaftReplaceable Shaft
- Shank StyleSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)