Overview
Mfr description
99XTD7N TOOL SET,SCREWDRIVER,TORX
Specifications
- ContentsHandle, Plastic Pouch, T10 x 4, T15 x 4, T20 x 4, T25 x 4, T27 x 4, T30 x 4
- Number Of Pieces7
- TypeScrewdriver Bit
- Torx SizeT10, T15, T20, T25, T27
- Point TypeTorx
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data